Chicago Faucet EcastĀ® 0.5 gpm 3 Hole Deck Mount Hot and Cold Water Sink Faucet with Double Wristblade Handle in Chrome Plated
C404VE2805317ABCP

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI 61-9, ANSI A117.1
Application Commercial
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Center Size 8 in
Collection Ecast®
Deck Plate Included No
Dispenser Only Yes
Faucet Connection NPSM
Faucet Connection Size 1/2 in
Faucet Height 4-1/4 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Bridge
Flow Rate 0.5 gpm
GSA Approved No
Handle Material Metal
Handle Type Wristblade
IAPMO Listed No
Institutional Faucet Type Service
Lead Law Compliant Yes
Maximum Deck Thickness 1-3/8 in
Maximum Pressure 125 psi
Maximum Temperature 140
NSF Certified Yes
NSF Specifications NSF 61-9
Number of Handles Two Handle
Number of Holes 3 Hole
Origin Domestic
Spout Reach 5 in
Spout Type Low Arc
Temperature Range 40 to 140 Deg F
Trim Only No
Type C404VE2805317ABCP
UL Listed No
Vacuum Breaker No
Vandal Resistant No
WaterSense Labeled No
Weight 5.24