Sioux Chief OxBox™ 1/2 in. Icemaker Outlet Box
S696G1000MR

DESCRIPTION

  • Boxes mount securely to stud or over studs
  • Separates supply and drainage systems into 2 stud bays
  • Supply lines can be mounted from above or below
  • Includes high-quality quarter-turn ball valves with 3/4" male hose-thread connections

Fitting Sizes:

1/2 in
QUANTITY
1
SPECIFICATIONS
Box Material Plastic
Collection OxBox™
Depth 3-1/2 in
End Connections PEX
FM Approved No
IAPMO Listed Yes
Lead Law Compliant Yes
Type S696G1000MR
UL Listed No