Kohler RevivalĀ® Pressure Balancing Valve Trim with Single Lever Handle in Vibrant Polished Brass
KT16117-4-PB

DESCRIPTION

  • Trim only, requires valve to complete installation
  • Completes Revival design solution with Kohler fixtures and accessories
  • Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
  • Premium material construction for durability and reliability

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
CSA Certified CSA B125.1
Collection Revival®
Faucet Height 6-1/2 in
Faucet Mount Wall Mount
Faucet Valve Type Tub & Shower Pressure Balancing Valve
Flow Rate 2.5 gpm
Height 6-1/2 in
Number of Handles Single Handle
Sink Material Brass
Valve Type Tub & Shower Pressure Balancing Valve
WaterSense Labeled No
Width 6-1/2 in