George Kovacs Hooked 12W 1-Light LED Bath Light with Clear Glass in Polished Nickel
KP1110613L

DESCRIPTION

  • 500 delivered Lumens
  • Compatible with standard wall dimmer
  • Durable aluminum and steel are built to last and offers a clean, polished look
  • ETL listed for damp location
  • Includes assembly and installation parts
  • May be mounted horizontally or vertically
  • The LED Hooked Collection by George Kovacs offers a simple - yet elegant - series of modern LED wall fixtures.
  • Uses 12-Watt LED

Color/Finish

$189.00 EACH
(Pricing is for Polished Nickel)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Bulb Type Integrated LED
CSA Certified No
Collection Hooked
Color Finish Polished Nickel
Color Finish Category Nickel Tones
Color Temperature 3000
Depth 2-1/4 in
ETL Listed Yes
Energy Star Compliant No
Glass Type Clear
Height 11-1/4 in
Indoor Outdoor Indoor
Installation Type Wall Mount
Lighting Direction Up/Down Lighting
Lighting Style Contemporary
Lumens 974.09
Material Glass
Number Of Hours 30000
Number Of Lights 1
Ordering Code L-MD-S3007-12W
Package Quantity 1
Power Source Electric
UL Listed No
Watts 12
Width 6 in