Kohler Veerâ„¢ 21 x 18-3/16 in. 1 Hole 1-Bowl Pedestal Mount Vitreous China D-shaped Bathroom Sink in Dune
K5247-1-NY

DESCRIPTION

  • Ample side deck space for toiletries
  • Single faucet hole
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5265-1 pedestal sink

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.19.2
Application Residential
Brand Model Compatibility K-5246 Pedestal
CARB OTC LEED Compliant No
CSA Certified CSA B45.1
Collection Veer™
Color Finish Dune
Color Finish Category Neutrals
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
IAPMO Listed No
Length 21 in
NSF Certified No
Number Of Bowls 1
Number of Holes 1 Hole
Overall Sink Size 21 in x 18-1/4 in
Pedestal Only - FEI No
Product Type Vessel
Shape Rectangular
Sink Bowl Size 13-3/4 in x 12-5/8 in x 4 in
Sink Depth 8-1/16 in
Sink Installation Type Pedestal
Sink Material Fireclay
Sink Size Range 20 in - 25 in
Vessel Only - FEI Yes
WaterSense Labeled No
Width 18-1/4 in