JACUZZI® Signature™ 60 x 60 in. 6-Jet Acrylic Corner Drop-In Whirlpool Bathtub with Left Drain with Center Drain and Manual On or Off in Oyster
JJ5T6060WCL1HXY

DESCRIPTION

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
AMP 15
ANSI Specifications Yes
Bathtub Shape Corner
CSA Certified Yes
Capacity 86 gal
Collection Signature™
Configuration Whirlpool
Depth 15 in
Drain Location Center
Height 22 in
IAPMO Listed No
Installation Type Drop-in
NSF Specifications Yes
Number Of Jets 6
Pump Location Left
UL Listed No
Volts 120V
Watts 800
Weight 91
Width 60 in