1/2 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling
BXSCTTD

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU
1/8 in BXSCTTA
1/4 in BXSCTTB
3/8 in BXSCTTC
1/2 in BXSCTTD
3/4 in BXSCTTF
1 in BXSCTTG
1-1/4 in BXSCTTH
1-1/2 in BXSCTTJ
2 in BXSCTTK
2-1/2 in BXSCTTL
3 in BXSCTTM
4 in BXSCTTP
5 in BXSCTTS
6 in BXSCTTU
SPECIFICATIONS
ASTM Specifications ASTM A-733, ASTM A-865
Clean Bagged No
Coating Black
End Connection 2 Threaded
End Connections Threaded
Fitting Size 2 1/2 in
Fitting Type Straight
Origin Domestic