Kohler Veerâ„¢ 21 x 18-3/16 in. 1 Hole 1-Bowl Pedestal Mount Vitreous China D-shaped Bathroom Sink in Sandbar
K5247-1-G9

DESCRIPTION

  • Ample side deck space for toiletries
  • Single faucet hole
  • Combines with the Kohler® K-5246 pedestal to create the Kohler® K-5265-1 pedestal sink

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CSA Certified CSA B45.1
Collection Veer™
Drain Location Center
Drain Opening 1-3/4 in
GSA Approved No
IAPMO Listed No
NSF Certified No
Number Of Bowls 1
Number of Holes 1 Hole
Shape D-shaped
Sink Bowl Size 13-3/4 in x 12-5/8 in x 4 in
Sink Installation Type Pedestal
Sink Size Range 20 in - 25 in
Vessel Only - FEI Yes
WaterSense Labeled No