25 x 72 in. 2 in. Faux Wood Blind in White
LFC2572WH

DESCRIPTION

  • 2 INCH WIDE SLATS FOR DESIGNER LOOK. HEAVY DUTY METAL & HIGH PROFILE HEADRAIL
  • Heavy duty metal, high profile headrail
  • Cord control
  • Static resistant slats won't warp or crack
  • Two-year warranty

Size:

25 in x 72 in
QUANTITY
1
SPECIFICATIONS
Type LFC2572WH
Width 25 in