Ford Meter Box 1-1/4 in. FIP Brass Ball Valve Curb Stop
FB11455MNL

DESCRIPTION

Inlet Service Size:

1-1/4 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61
ASTM Specifications ASTM B-584, ASTM B-62
AWWA Specifications AWWA C-800
End Connection 2 FIP
End Connections FIP
Lead Law Compliant Yes
Maximum Pressure 300 psi
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Waterworks Application Water