Crane Valve/Crane Energy Flow Sol Series 200 3 in. Ductile Iron EPDM Lever Handle Butterfly Valve
C03CV044352

DESCRIPTION

Valve Size:

3 in
QUANTITY
1
SPECIFICATIONS
Clean Bagged No
Collection Series 200
End Connection 2 Lug
End Connections Lug
FM Approved No
IAPMO Listed No
Maximum Pressure 200 psi
NSF Certified No
UL Listed No
Valve Disc Material Stainless Steel
Valve Operator Lever Handle
Valve Seat Material EPDM
Valve Type Butterfly Valve