Kaba Ilco Nylon Brush for Key Machine
I8140051

DESCRIPTION

  • Nylon brushes are safer and last longer than conventional wire brushes
  • Soft-touch brush fits all Ilco® machines

Material:

Plastic
$18.49 EACH
(Pricing is for Plastic)
QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
Height 8-1/2 in
Material Plastic
Material Type Nylon
Volts 110V
Width 15-1/2 in