PROFLO® 1/4 x 3/8 in. OD Compression x FIP Brass Union
PFXFCUBC

DESCRIPTION

SIZESKU PRICE
1/4 in x 3/8 in PFXFCUBC
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI B1.20.1
Application Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 2 FIP
End Connections OD Compression x FIP
Fitting Size 2 3/8 in
Fitting Type Reducing
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372