PROFLO® 3/8 x 1/4 in. OD Compression x FIP Brass Union
PFXFCUCB

DESCRIPTION

SIZESKU PRICE
3/8 in x 1/4 in PFXFCUCB
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI B1.20.1
Application Hydraulic, Instrumentation, Pneumatic, Potable Water
End Connection 2 FIP
End Connections OD Compression x FIP
Fitting Size 2 1/4 in
Fitting Type Reducing
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372