Duracell ProcellĀ® Alkaline Battery 12-Pack
DPC1400

DESCRIPTION

  • For use in low to medium drain devices
  • Bulk packaging
  • Duracell® batteries with Duralock Power Preserve™ technology are guaranteed to stay powered for 7 years in storage

Package Quantity:

Pack of 12
QUANTITY
1
SPECIFICATIONS
Average Life 7
Battery Application Industrial
Battery Size C
Battery Type Alkaline
Collection Procell®
Package Quantity Pack of 12
Temperature Range -4 to 129 Deg F
Type DPC1400