Grundfos Magna1 110 gpm 230V 1/2 hp Stainless Steel Circulator Pump
G98126837
DESCRIPTION
- Proportional pressure control
- Constant pressure control
- Constant curve
- Permanent magnet motor construction
- No external motor protection required
- Integrated frequency converter
- LED indication of the pump setting
- The Grundfos Eye indicator
- Wide temperature range
Flow Rate:
70.490 gpm
QUANTITY
1
SPECIFICATIONS | |
AMP | 2.72 |
ASTM Specifications | ASTM 351 CF8 |
Collection | Magna1 |
Discharge | 1-1/2 in |
End Connection 2 | Flanged |
End Connections | Flanged |
Fitting Size 2 | 1-1/2 in |
Height | 14-5/7 in |
Horsepower | 5/6 hp |
Impeller | Composite;PES |
Maximum Feet of Head | 59.06 |
Maximum Immersible Depth | 0 ft |
Maximum Pressure | 175 psi |
Maximum Temperature | 230 |
NSF Certified | No |
Origin | Domestic |
Phase | Single Phase |
Power Source | Electric |
Pump Application | Heating |
Pump Body Material | Stainless Steel |
Pump Motor Type | ECM-Permanent Magnetic |
Pump Mounting | Flanged |
Pump Stage | 1 |
Type | G98126837 |
UL Listed | No |
VAC at 60 Hz | 208 |
Volts | 208/230V |
Watts | 614 |
Width | 10-5/6 in |