Duravit DuraStyle Elongated Closed Front With Cover in White
D0060590000

DESCRIPTION

  • For use with Duravit DuraStyle toilets
  • Stainless steel hinges
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Commercial, Residential
Collection DuraStyle
Depth 21-5/8 in
GSA Approved No
Height 1-3/4 in
IAPMO Listed No
Origin Global
Shape Elongated
Toilet Seat Material Plastic
Toilet Seat Shape Elongated
Type Toilet Seat
Weight 5.7
Width 14-3/4 in