Duravit USA Ketho 29-1/2 x 31-1/2 in. Bathroom Mirror with Light
DKT733100000

DESCRIPTION

  • LED life span of over 30,000 hours
  • LED module permanently enclosed
  • cIAPMO® electrical

Height:

29-1/2 in
$847.60 EACH
(Pricing is for 29-1/2 in)
QUANTITY
1
SPECIFICATIONS
Collection Ketho
Color Finish Neutral White
Color Finish Category Whites
Depth 1-123/200 in
Height 29-1/2 in
Installation Type Wall Mount
Material Glass
Width 31-1/2 in