Duravit DuraStyle 1.32 gpf Elongated Toilet Bowl in White
D2160510000

DESCRIPTION

  • Flow rate: 1.32/0.92 gpf
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Tank Not Included. Purchase Tank SKU: 0935200005 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
BAA Compliant No
Bowl Height Range 15-16 in
Bowl Only - FEI Yes
Bowl Shape Elongated
Brand Model Compatibility 093520 Toilet Tank
CEC Compliant For Sale in CA
Collection DuraStyle
Dual Flush Yes
Flow Rate Range Greater than 1.28 gpf
Flush Type Siphon Jet
GSA Approved No
IAPMO Listed No
MA Approved Yes
NSF Certified No
Origin Global
Tank Only - FEI No
Toilet Bowl Length 27-3/4 in
Toilet Rough-In 12 in
Toilet Seat Included No
Toilet Type Bowl, Two Piece
Toilet Urinal Outlet Floor
UL Listed No
WaterSense Labeled No