4 in. Weld Standard Carbon Steel Tee
GWY52TP

DESCRIPTION

SIZESKU
16 in GWY52T16 Call for Pricing
4 in GWY52TP Call for Pricing
6 in GWY52TU Call for Pricing
SPECIFICATIONS
ASTM Specifications ASTM A-381 Class Y52
Clean Bagged No
End Connection 2 Weld
End Connection 3 Weld
End Connections Weld
FM Approved No
Fire Suppression System Rated No
Fitting Size 2 4 in
Fitting Size 3 4 in
Fitting Type Straight
IAPMO Listed No
NSF Certified No
Type GWY52TP
UL Listed No