1-1/2 x 1-1/4 x 1 x 1 in. Threaded 125# Black Cast Iron Cross
BCICRJHGG

DESCRIPTION

  • Manufacturer may vary by location
SIZESKU
1-1/4 in x 1-1/4 in x 1 in x 1 in BCICRHHGG
1-1/2 in x 1 in x 1 in x 1 in BCICRJGGG
1-1/2 in x 1-1/4 in x 1 in x 1 in BCICRJHGG
1-1/2 in x 1-1/2 in x 1 in x 1 in BCICRJJGG
1-1/2 in x 1-1/2 in x 1-1/4 in x 1 in BCICRJJHG
1-1/2 in x 1-1/2 in x 1-1/4 in x 1-1/4 in BCICRJJHH
2 in x 1-1/2 in x 1 in x 1 in BCICRKJGG
2 in x 1-1/2 in x 1-1/4 in x 1-1/4 in BCICRKJHH
2 in x 2 in x 1 in x 1 in BCICRKKGG
2 in x 2 in x 1-1/4 in x 1-1/4 in BCICRKKHH
2 in x 2 in x 1-1/2 in x 1-1/2 in BCICRKKJJ
SPECIFICATIONS
Clean Bagged No
Coating Black
End Connection 2 Threaded
End Connection 3 Threaded
End Connection 4 Threaded
End Connections Threaded
Fitting Size 2 1-1/4 in
Fitting Size 3 1 in
Fitting Size 4 1 in
Fitting Type Reducing