PROFLO® 8 in x 8 in Plastic Access Panel
PF910708

DESCRIPTION

  • Includes pull back tabs and locator holes for easy installation
  • Includes 1-1/2" frame around door
  • Removable door
  • Door and frame can be painted or wallpapered
  • Plastic construction

Size:

8 in x 8 in
QUANTITY
1
SPECIFICATIONS
Panel Door Plate Type Access Panel
Type PF910708
Width 8 in