1/4 in. Threaded 150# 316 Stainless Steel Cross
IS6CTCRB

DESCRIPTION

SIZESKU
1/4 in IS6CTCRB
1/2 in IS6CTCRD
3/4 in IS6CTCRF
1 in IS6CTCRG
1-1/4 in IS6CTCRH
1-1/2 in IS6CTCRJ
2 in IS6CTCRK
SPECIFICATIONS
Clean Bagged No
End Connection 2 Threaded
End Connection 3 Threaded
End Connection 4 Threaded
End Connections Threaded
Fitting Size 2 1/4 in
Fitting Size 3 1/4 in
Fitting Size 4 1/4 in
Fitting Type Straight
Origin Global