Kohler Artifacts® Volume Control Valve Trim with Single Lever Handle in Vibrant Polished Nickel
KT72771-4-SN

DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in (included with trim)
  • Ergonomic handle is ADA compliant
  • Trim only: Requires Kohler® K-2977-K or Kohler® K-2974-K MasterShower® volume control valve (sold separately)
  • Coordinates with other products in the Artifacts® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
Application Residential
CSA Certified CSA B125.1
Collection Artifacts®
Faucet Height 4-1/2 in
Faucet Valve Type Tub & Shower Volume Control Valve
Handle Type Lever
Height 4-1/2 in
IAPMO Listed No
Installation Type Wall Mount
Number of Handles Single Handle
Sink Installation Type Wall Mount
Sink Material Metal
Trim Only Yes
Type KT72771-4-SN
Valve Type Tub & Shower Volume Control Valve
Width 4-1/2 in