Kohler Artifacts® Hand Shower in Vibrant Polished Nickel
K72799-SN

DESCRIPTION

  • For use with the Kohler® K-72798 Artifacts® slidebar

Color/Finish

$45.51 EACH
(Pricing is for Vibrant® Polished Nickel)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASME Specifications ASME A112.18.1
Brand Model Compatibility K-72798 Artifacts® Slidebar
CARB OTC LEED Compliant No
CSA Certified CSA B125.1
Collection Artifacts®
Color Finish Vibrant® Polished Nickel
Color Finish Category Nickel Tones
Faucet Height 2-1/4 in
Faucet Material Metal
Faucet Mount Ceiling Mount
Height 2-1/4 in
Hose Included No
IAPMO Listed No
Length 2-1/4 in
Material Durable Metal
NSF Certified No
Pause Control No
Trim Only No
WaterSense Labeled No
Width 2-1/4 in