Kohler Artifacts® Pressure Balancing Valve Trim with Swing Lever Handle in Vibrant Polished Nickel
KT72767-9M-SN

DESCRIPTION

  • Coordinates with the Artifacts® collection
  • Ergonomic handle is ADA-compliant
  • Single swing lever handle allows for simultaneous on/off activation and temperature setting

Color/Finish

(Pricing is for Vibrant® Polished Nickel)
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
Application Residential
Collection Artifacts®
Faucet Valve Type Tub & Shower Pressure Balancing Valve
Number of Handles Single Handle
Sink Material Metal
Valve Type Tub & Shower Pressure Balancing Valve
Width 6-9/16 in