Kohler Artifacts® 24 in. Towel Bar in Polished Chrome
K72575-CP

DESCRIPTION

  • Provides additional storage in bathroom space
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • Coordinates with other products in the Artifacts® collection

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Artifacts®
Height 5-1/2 in
IAPMO Listed No
Installation Type Wall Mount
Number of Bars 5
Width 10 in