Elkay EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station
EEMABF8WSSK

DESCRIPTION

  • Touchless, sensor-activated bottle filler, designed for easy use; mechanically-activated bubbler continues to supply water in service disruptions.
  • Fill rate is 1.1 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.

Installation Type:

Wall Mount
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
AMP 4
ANSI Specifications ANSI 372, ANSI 61
Built-In Water Filter No
CSA Certified CSA B45.4, CSA C22.2 No. 120
Collection EZH2O®
GSA Approved No
Height 39-3/4 in
IAPMO Listed No
Indoor Outdoor Indoor
Installation Type Wall Mount
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 372, NSF 61
Origin Domestic
Package Quantity 1
Refrigerant R-134A
Self Contained Refrigerant Yes
Side Spray No
UL Listed Yes
Volts 115V
Watts 370
Width 18-1/2 in