Dahl Brothers 1/2 x 1/2 x 5/8 in. PEX x Compact Dual Reducing Tee
DE4343PX3PL

DESCRIPTION

SIZESKU
1/2 in x 1/2 in x 5/8 in DE4343PX3PL
SPECIFICATIONS
End Connection 1 PEX
End Connection 2 PEX
End Connection 3 PEX
End Connections PEX
Fitting Size 1 1/2 in
Fitting Size 2 1/2 in
Fitting Size 3 5/8 in
Fitting Sizes 1/2 in x 1/2 in x 5/8 in
Fitting Type Reducing
Lead Law Compliant Yes
Material Brass