Elkay EZH2O® Wall Mount Stainless Steel Indoor Bottle Filling Station
ELZWSLRPBM28K

DESCRIPTION

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-button activation (bubbler).
  • Fill rate is 1.1 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Rated for indoor use.

Installation Type:

Wall Mount
QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
AMP 5
ANSI Specifications ANSI 372, ANSI 42, ANSI 53, ANSI 61
Built-In Water Filter Yes
CSA Certified CSA B45.4, CSA C22.2 No. 120
Collection EZH2O®
GSA Approved Yes
Height 55-1/16 in
IAPMO Listed No
Indoor Outdoor Indoor
Installation Type Wall Mount
Lead Law Compliant Yes
Maximum Pressure 105 psi
NSF Certified Yes
NSF Specifications NSF 42, NSF 53
Origin Domestic
Package Quantity 1
Refrigerant R-134A
Self Contained Refrigerant Yes
Side Spray No
Type ELZWSLRPBM28K
UL Listed Yes
Volts 115V
Watts 370
Width 19 in