Moen Croma® Single Function Full Showerhead in Polished Chrome
M6300EP15

DESCRIPTION

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 2-1/2" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • One-function full spray
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Limited lifetime

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Coating Electroplated
Collection Croma®
Diameter 2-1/2 in
End Connections IPS
Faucet Connection IPS
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Wall Mount
Flow Rate 1.5 gpm
GSA Approved No
Green WaterSense, Yes
IAPMO Listed No
MA Approved Yes
Origin Global
Product Type Showerhead
Shape Round
Showerhead Flow Rate 1.5
Showerhead Function Single
Spray Type Full
Type Showerhead
UL Listed No
WaterSense Labeled Yes
Weight 0.39
Width 2-1/2 in