Hydro Systems Daniela 58 x 30 in. Freestanding Bathtub in White
HDLA5830GTOWHI

DESCRIPTION

  • Hydro Composite Solid Surface bathtub
  • Freestanding bathtub with end drain
  • Includes half exposed tip toe waste and overflow
  • Soaking tub only bath therapy type
  • Includes tip toe drain in standard polished chrome finish
  • Made in the U.S.A

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Bathtub Shape Oval
Capacity 75 gal
Collection Daniela
Depth 18-1/2 in
Drain Location End
GSA Approved No
Height 21 in
IAPMO Listed Yes
Installation Type Freestanding
Shape Oval
Type HDLA5830GTO
UL Listed Yes
Width 30 in