General Electric Appliances 12000 Btu/h R-410A 9.8 EER Room Air Conditioner
GAJCQ12ACF

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

BTU Cooling Rating:

12000 Btu/h
QUANTITY
1
SPECIFICATIONS
AMP 11.2
Auto Switching Heat Cool No
BTU Cooling Rating 12000 Btu/h
CEC Compliant For Sale in CA
Dehumidification Pts Hr 3.4
Depth 21-13/16 in
EER 9.8
ETL Listed No
Fan Speeds 3
Green Energy Star, Yes
Hazardous Duty No
Height 15-5/8 in
MBH 12
Max CFM 290
Plug Type 5-15P
Power Source Electric
Refrigerant R-410A
UL Listed Yes
Volts 115V
Watts 1220
Weight 77
Width 26 in