American Standard Portsmouth® Two Handle Widespread Bathroom Sink Faucet in Oil Rubbed Bronze
A7415821224

DESCRIPTION

  • Ceramic disc valve cartridge ensures a lifetime of drip-free performance
  • Speed Connect® drain has less parts for a quick installation
  • Brass construction is durable and easy to clean
  • Flexible hose connections for 6" to 12" installations
  • Maximum flow rate of 1.2 gpm helps to save water without sacrificing performance
  • No adjustments required - seals the first time, every time
  • Flexible stainless steel cable installs effortlessly in tight spaces
  • Metal cross handles

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI A117.1
Application Residential
Bathroom Faucet Type Widespread
CEC Compliant For Sale in CA
CSA Certified CSA B125
Center Size 8 in
Collection Portsmouth®
Deck Plate Included No
Faucet Connection Size 1/2 in
Faucet Material Brass
Faucet Mount Deck Mount
Faucet Type Widespread
Green WaterSense, Yes
Handle Type Cross
IAPMO Listed No
Lead Law Compliant Yes
NSF Certified Yes
NSF Specifications NSF 61
Number of Handles Two Handle
Number of Holes 3 Hole
Spout Reach 5-1/4 in
Spout Type Standard
Trim Only No
WaterSense Labeled Yes