American Standard Reliant® 3 Shower Only Trim Kit with Single Lever Handle in Satin Nickel - PVD
AT385507295

DESCRIPTION

  • Trim only
  • FloWise® showerhead uses turbine technology to deliver an invigorating shower experience while saving water
  • Includes metal wall escutcheon
  • Metal lever handle
  • Water-saving FloWise® showerhead
  • Turbine spray flow rate: 1.5 gpm
  • Angle adjustable
  • Includes shower arm and flange
  • Slip-on diverter tub spout

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
ANSI Specifications ANSI A117.1
ASSE Standards ASSE 1016
Application Residential
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Center Size 1/2 in
Collection Reliant® 3
End Connections Copper
Faucet Connection Copper
Faucet Connection Size 1/2 in
Faucet Material Metal
Faucet Mount Wall Mount
Faucet Type Tub & Shower Faucet
Green WaterSense, Yes
Handle Material Metal
Handle Type Lever
IAPMO Listed Yes
NSF Certified No
Number of Handles Single Handle
Overall Width 7-5/8 in
Showerhead Flow Rate 1.5
Trim Only Yes
WaterSense Labeled Yes
Width 7-5/8 in