Kohler Levity® 59-5/8 in. Sliding Shower Door with 5/16 in. Crystal Clear Glass in Bright Polished Silver
K706028-L-SHP

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI Z97.1
Collection Levity®
Frame Type Frameless
Glass Type Crystal Clear
Height 74 in
IAPMO Listed No
Shower Door Framed Or Frameless Frameless
Shower Door Type Bypass
Width 59-5/8 in