Majestic Glove XL Size Wet Grip Insulating Glove
M3703XL

DESCRIPTION

  • Winter lined PVC double coated glove
  • 13-Gauge seamless knit shell with removable thermal lining
  • Special compound remains soft even in extreme low temperatures
  • Ergonomic design
  • Rough finish for excellent wet grip
  • 12" long

Glove Size:

XL
QUANTITY
1
SPECIFICATIONS
Disposable No
Glove Size XL
Reusable No