Delta Faucet Decor Assistâ„¢ 9-1/8 in. Other Shower Shelf in Stainless
D41516SS

DESCRIPTION

  • Corner shelf also functions as assist bar
  • Diameter: 7/8"
  • Supports loads exceeding 250 lbs when properly installed
  • Mounting hardware included
  • Retrievable assist bar wall anchor included

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Decor Assist™
Depth 9-13/100 in
Diameter 8-3/4 in
Handle Material Stainless Steel
Height 2 in
Installation Type Wall Mount
Maximum Height 2-19/100 in
Number of Shelves 1
Shape Other
Side Spray No
Type Accessory
Weight 2.6
Width 8-3/4 in