Delta Faucet Decor Assistâ„¢ Wall Mount Toilet Tissue Holder in Stainless
D41550SS

DESCRIPTION

  • Tissue holder also functions as assist bar
  • Length: 6"
  • Assist bar with 7/8" diameter
  • Pivoting arm
  • Extends 4-1/2" from wall
  • Supports loads exceeding 250 lbs when properly installed
  • Mounting hardware included
  • Retrievable assist bar wall anchor included

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Application Residential
Collection Decor Assist™
Depth 4-3/4 in
Diameter 8 in
Handle Material Zinc
Height 4-14/25 in
Installation Type Wall Mount
Maximum Height 4-14/25 in
Pivoting Yes
Type Accessory
Weight 3.1
Width 8 in