Delta Faucet Traditional┬« Slide Bar Assembly in Brilliance® Polished Nickel
DRP77097PN

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
Collection Traditional®
Flow Rate 2 gpm
GSA Approved No
IAPMO Listed No
Installation Type Wall Mount
NSF Certified No
Side Spray No
Trim Only No
Type Faucet
UL Listed No
Weight 3.75