Minka-Lavery Overland Park 60W9-Light Chandelier with Etched White Glass in Vintage Bronze
M4969284

DESCRIPTION

  • Minka Lavery® Overland Park collection
  • Vintage Bronze
  • Etched White glass
  • Requires nine 100W medium base bulbs
  • Dimensions: 30" W x 29-1/4" H
  • Includes 72" chain
  • Dimmable

Color/Finish

QUANTITY
1
SPECIFICATIONS
Bulb Type Incandescent
Collection Overland Park
ETL Listed Yes
Glass Type Etched White
Height 29-1/4 in
Installation Type Ceiling Mount
Light Bulb Base Type Medium E-26
Light Bulb Shape Code A19
Lighting Direction Up Lighting
Number Of Lights 9
UL Listed No
Watts 100
Width 30 in