Kohler Levity® 82 in. Sliding Bath Door with Crystal Clear Glass and Square Towel Bar in Bright Polished Silver
K706019-L-SHP

DESCRIPTION

  • Frameless 3/8" thick crystal clear tempered glass
  • Innovative roller design simplifies installation and provides out-of-plumb adjustability while glass is installed
  • Cushioned center guide provides quiet sliding action
  • Square towel bars, inside and outside provide integrated storage on the door
  • Clean Coat® glass treatment repels water for improved ease of cleaning

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI Z97.1
Collection Levity®
Frame Type Frameless
Glass Thickness 3/8 in
Glass Type Crystal Clear, Tempered
Height 82 in
IAPMO Listed No
Shower Door Framed Or Frameless Frameless
Shower Door Height Range 76 in+
Shower Door Type Sliding
Shower Glass Type Clear
Width 59-5/8 in