Kohler Levity® Front Sliding Glass Panel and Assembly Kit for Shower Door in Bright Polished Silver
K706219-L-SHP

DESCRIPTION

Color/Finish

QUANTITY
1
SPECIFICATIONS
Brand Model Compatibility Kohler® K-706019 Sliding Shower Door
Collection Levity®
Frame Type Frameless
Glass Type Crystal Clear
IAPMO Listed No
Shower Door Framed Or Frameless Frameless
Shower Door Type Sliding