Kohler Awaken® Hand Shower in Vibrant Brushed Nickel
K98347-BN

DESCRIPTION

  • Unique side opening for handshower
  • Coordinates with other products in the Awaken® collection
  • Coordinates with other products in the Awaken® collection
  • Kohler® finishes resist corrosion and tarnish

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant Yes
CSA Certified CSA B125.1
Collection Awaken®
Faucet Height 2-1/4 in
Faucet Material Metal
Faucet Mount Wall Mount
Height 2-1/4 in
Hose Included No
IAPMO Listed No
NSF Certified No
Pause Control No
Trim Only No
Type K98347-BN
WaterSense Labeled No
Width 2 in