Litchfield International 1 - 1-1/4 in. Pipe Support
LH8832LOK

DESCRIPTION

  • Auto-locking pipe, conduit, and tube support and hanger
  • Corrosion resistant
  • Non-magnetic
  • Indoor and outdoor applications
  • Made in the USA
  • Must purchase in package quantities

Fits Pipe Size:

1 in - 1-1/4 in
QUANTITY
1
SPECIFICATIONS
Fits Pipe Size 1 in - 1-1/4 in
Type LH8832LOK