Niagara Conservation Earthâ„¢ Single Function Showerhead in Polished Chrome
NN2515CH

DESCRIPTION

  • Three spray settings: 9 jet spray, shower and combo
  • Non-removable flow compensator
  • Non-aerated spray means less temperature loss with maximum savings
  • Even, vacillating motion with large spray diameter
  • Steady stream with large spray diameter
  • Patented Equiforce pressure compensating technology provides consistent output regardless of water pressure

Color/Finish

QUANTITY
1
SPECIFICATIONS
ADA Compliant No
ANSI Specifications ANSI 61
Adjustable No
CEC Compliant For Sale in CA
CSA Certified CSA B125.1
Collection Earth™
Diameter 4-2/5 in
End Connections NPS
Faucet Material Plastic
Faucet Mount Wall Mount
Flow Rate 1.5 gpm
GSA Approved No
Green WaterSense, Yes
IAPMO Listed No
Shape Round
Showerhead Flow Rate 1.5
Showerhead Function Single
Type NN2515CH
WaterSense Labeled Yes