Hercules Haymakerâ„¢ 1 qt Clear Hydronic System Cleaner
H35230

DESCRIPTION

  • Quickly and easily dissolves inorganic deposits that restrict flow to restore circulation and heat transfer efficiency
  • Citric acid-based, non-corrosive and VOC-free
  • Removes carbonates, sulfates, phosphates, rust, oxides and other mineral deposits
  • Safe for septic systems and sewers

Size:

1 qt
QUANTITY
1
SPECIFICATIONS
Application Descaling
Collection Haymaker™
Depth 5 in
Height 7-1/2 in
NSF Certified Yes
Origin Domestic
Product Type Descaler
Type Descaler
Weight 2.7
Width 2 in