Apollo Conbraco 70LF-100 Series 2 in. Bronze Standard Port FNPT 600# Ball Valve
A70LF10832

DESCRIPTION

Valve Size:

2 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372, ANSI 61-8
Collection 70LF-100 Series
End Connection 2 FNPT
End Connections FNPT
FM Approved No
IAPMO Listed No
Lead Law Compliant Yes
MSS Specifications MSS SP-110
Maximum Pressure 600 psi
Maximum Temperature 450
NSF Certified Yes
NSF Specifications NSF 372, NSF 61-8
UL Listed No
Valve Operator Tee Handle
Valve Port Opening Standard Port
Valve Seat Material RPTFE
Valve Type Ball Valve