Milwaukee Valve UPBA481S 1-1/2 in. Forged Brass Full Port Press 200# Ball Valve
MUPBA481SJ

DESCRIPTION

  • Stainless steel ball and stem

Valve Size:

1-1/2 in
QUANTITY
1
SPECIFICATIONS
ANSI Specifications ANSI 372
Collection UPBA481S
End Connection 2 Press
End Connections Press
FM Approved No
IAPMO Listed No
Lead Law Compliant Yes
Maximum Pressure 200 psig
Maximum Temperature 250
NSF Certified Yes
NSF Specifications NSF 372
UL Listed No
Valve Operator Memory Stop
Valve Port Opening Full Port
Valve Stem Extension
Valve Type Ball Valve