Goodman FBQ Series 42 MBH Wall Mount Indoor 3.5 Tons Mini-Split Single-Zone
DFBQ42PVJU

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

MBH:

42
QUANTITY
1
SPECIFICATIONS
AMP 27
BTU Cooling Rating 42000 Btu/h
BTU Heat Rating 31600 Btu/h
Blower Type Direct Drive
Coil Type Aluminum Fin
Collection FBQ Series
Compressor Type Scroll
Configuration Horizontal
Depth 27-9/16 in
EER 10.2
ETL Listed Yes
Height 11-13/16 in
Indoor Outdoor Indoor
Installation Type Wall Mount
Liquid Line OD 3/8 in
MBH 42
Phase Single Phase
Power Source Electric
Refrigerant R-410A
SEER 16
Tonnage 3.5 Tons
UL Listed No
Volts 208/230V
Watts 3.49
Weight 102
Width 66 in
Zones 1